X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Sterling Industries SIDM2029 Round Mirror

Item: SIDM2029
Finish: Antique Silver Leaf / Antique Gold Mirror
Online Availability: Available for immediate shipment

List Price: $585.00

Price: $390.20



Details and Dimensions

Overall Height 31"
Overall Length 33"
Overall Depth 1"
Height 27"
Length 24"
Construction Composite