X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Sterling Industries SIDM2026 Round Mirror

Item: SIDM2026
Finish: Monte Vista In Silver Antique
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Overall Height 39"
Overall Length 39"
Overall Depth 1"
Height 17"
Length 17"
Construction Glass And Metal