X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Sterling Industries SI970002 Storage / Display Piece

Item: SI970002
Finish: Metal
Online Availability: Available for immediate shipment


Details and Dimensions

Height 3"
Width 12"
Length 14"
Construction "Metal,Composite"
Additional Information "Sterling 31.5"" Freestanding Toilet Paper Holder"