X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Sterling Industries SI939238 Box

Item: SI939238
Finish: French Roast
Online Availability: Available for immediate shipment


Details and Dimensions

Height 14"
Width 6"
Length 5"
Construction Resin
Additional Information French Roast Carved Storage Jar