X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Sterling Industries SI939204 Candle Holder

Item: SI939204
Finish: Minsk White
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 3"
Width 5"
Length 3"
Construction Resin
Additional Information Mini Bird Candle Holders