X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Sterling Industries SI9319315 Table Lamp

Item: SI9319315
Finish: Dana
Online Availability: Available for immediate shipment


Details and Dimensions

Height 18"
Width 8"
Diameter 11"
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Shade Dimension 5.5/7X8/11X8
Shade Included Yes
Suitable Installation Dry
Voltage 120V