Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Sterling Industries SI9310106 Candle Holder

Item: SI9310106
Finish: Trinidad / Silver Leaf
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.

Details and Dimensions

Height 22"
Width 7"
Length 7"
Construction Composite
Additional Information Candle Holder