X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Sterling Industries SI91383 Table Lamp

Item: SI91383
Finish: Composite
Online Availability: Please call for availability.


Details and Dimensions

Height 18"
Width 8"
Length 11"
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Shade Dimension 5.5/7X8/11X8
Shade Included Yes
Switch Type ON/OFF SOCKET
Suitable Installation Dry
Voltage 120V
Additional Information Double Tassel Iron