X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Sterling Industries SI912448 Decorative Object

Item: SI912448
Finish: Composite
Online Availability: Available for immediate shipment


Details and Dimensions

Height 17"
Width 8"
Length 10"
Additional Information Set Child Games Bookends