X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Sterling Industries SI912326 Decorative Object

Item: SI912326
Finish: Composite
Online Availability: Available for immediate shipment

List Price: $132.00

Price: $88.04



Details and Dimensions

Height 17"
Width 8"
Length 10"
Construction "Composite,Metal"
Additional Information Set Trading Places Bookends