X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Sterling Industries SI898010S3 Storage / Organization

Item: SI898010S3
Finish: Linen / Chocolate / Washed Pine
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 36"
Width 31"
Length 20"
Construction Wood / Linen
Additional Information """LES TULIPS"" LINEN COVERED TRAVELLING CHESTSO N STAND"