X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Sterling Industries SI898007S2 Storage / Organization

Item: SI898007S2
Finish: Sete
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 22-1/2"
Width 27"
Length 12"
Construction Wood
Additional Information Set Of 2 Washed Wood Cabinets
Number of Doors 2
Number of Drawers 2