X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Sterling Industries SI898000S3 Storage / Organization

Item: SI898000S3
Finish: Linen / Chocolate / Black
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 20"
Width 11"
Length 11"
Construction Metal / Linen / Wood
Additional Information "SET OF 3 ""CHATEAU DES BRUGES"" STACKING BOXES ON STANDS"