X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Sterling Industries SI889007 Storage / Organization

Item: SI889007
Finish: Floriano
Online Availability: Available for immediate shipment


Details and Dimensions

Height 50"
Width 28"
Length 16"
Construction Wood
Additional Information Floral Credenza
Number of Door Shelves 2
Number of Drawers 5