X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Sterling Industries SI889002 Storage / Organization

Item: SI889002
Finish: Antique Silver
Online Availability: Available for immediate shipment

List Price: $1,575.00

Price: $1,050.53



Details and Dimensions

Height 34-1/2"
Width 31-1/2"
Length 20"
Construction Wood
Additional Information Antique Silver Chest With Crystal Handles
Number of Drawers 3