X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Sterling Industries SI881829 Storage / Organization

Item: SI881829
Finish: Multi
Online Availability: Available for immediate shipment


Details and Dimensions

Height 36-1/2"
Width 10-1/2"
Length 52"
Additional Information Carlisle Sideboard
Number of Door Shelves 4
Number of Drawers 2