X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Sterling Industries SI872037 Decorative Object

Item: SI872037
Finish: Composite
Online Availability: Please call for availability.

List Price: $75.00

Price: $50.03



Details and Dimensions

Height 17"
Width 8"
Length 10"
Additional Information Pair Noir Fleur De Lis Bookends