X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Sterling Industries SI840826 Storage / Organization

Item: SI840826
Finish: Multi
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 36"
Width 18"
Length 33"
Additional Information Atlantis Cabinet
Number of Doors 2
Number of Drawers 2