X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Sterling Industries SI840795 Occasional/Accent Table

Item: SI840795
Finish: Composite
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 31"
Width 24"
Length 24"
Construction Mdf
Additional Information Knotted Vine Table