X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Sterling Industries SI840495 Storage / Organization

Item: SI840495
Finish: Multi
Online Availability: Available for immediate shipment


Details and Dimensions

Height 33"
Width 17"
Length 34"
Additional Information Fauna Demi Console
Number of Drawers 3