X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Sterling Industries SI6500810 "Bailey Street" Storage / Organization

Item: SI6500810
Finish: Mahogany
Online Availability: Available for immediate shipment


Details and Dimensions

Height 19-2/3"
Width 45-2/7"
Length 13-7/9"
Construction Mahogany
Additional Information Media Cabinet
Number of Drawers 2
Number of Shelves 2