X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Sterling Industries SI6500538 "Bailey Street" Stand/Pedestal

Item: SI6500538
Finish: Mahogany
Online Availability: Please call for availability.
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $879.00

Price: $586.29




Details and Dimensions

Height 18"
Width 32"
Length 32"
Construction Mahogany
Additional Information Stool