X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Sterling Industries SI6071399 "Bailey Street" Chair

Item: SI6071399
Finish: Wood
Online Availability: Available for immediate shipment


Details and Dimensions

Height 46"
Width 31"
Length 31"
Construction Rubber Wood
Additional Information Marianne Wing Chair