X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Sterling Industries SI6071398 "Bailey Street" Chair

Item: SI6071398
Finish: Wood
Online Availability: Available for immediate shipment


Details and Dimensions

Height 38"
Width 27"
Length 27"
Construction Rubber Wood
Additional Information Marianne Arm Chair