X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Sterling Industries SI6071252 "Alexis" Chair

Item: SI6071252
Finish: Wood
Online Availability: Available for immediate shipment


Details and Dimensions

Height 38-1/4"
Width 22"
Length 26-1/4"
Construction Plantation Grown Hardwoods And Imported Fabric.
Additional Information Blakemore Arm Chair