Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Sterling Industries SI6070736 "Bailey Street" Chair

Item: SI6070736
Finish: Wood
Online Availability: Available for immediate shipment

List Price: $747.00

Price: $498.25

Details and Dimensions

Height 18"
Width 16"
Length 17"
Construction Made Of Plantation Grown Hardwood And Imported Fabric
Additional Information Palace Bench