X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Sterling Industries SI6050682 Round Mirror

Item: SI6050682
Finish: Largo In Natural Mother-Of -Pearl
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Overall Height 15"
Overall Length 15"
Overall Depth 1"
Construction Composite