X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Sterling Industries SI6050681 Unique Shaped Mirror

Item: SI6050681
Finish: Kennedy In Antique Silver
Online Availability: Please call for availability.

List Price: $447.00

Price: $298.15



Details and Dimensions

Overall Height 21"
Overall Length 30"
Overall Depth 1"
Height 14"
Length 11"
Construction Composite