X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Sterling Industries SI6050680 Unique Shaped Mirror

Item: SI6050680
Finish: Ciaro In Antique Silver
Online Availability: Available for immediate shipment

List Price: $447.00

Price: $298.15



Details and Dimensions

Overall Height 23"
Overall Length 23"
Overall Depth 1"
Height 19"
Length 19"
Construction Composite
View Similar Products