X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Sterling Industries SI6050677 Square/Rectangular Mirror

Item: SI6050677
Finish: Forsythe In Clear Finish
Online Availability: Please call for availability.

List Price: $96.00

Price: $64.03



Details and Dimensions

Overall Height 16"
Overall Length 16"
Overall Depth 1"
Height 16"
Length 16"
Construction Composite