X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Sterling Industries SI6050676 Square/Rectangular Mirror

Item: SI6050676
Finish: Easton In Clear Finish
Online Availability: Please call for availability.


Details and Dimensions

Overall Height 16"
Overall Length 16"
Overall Depth 1"
Overall Size 16 x16
Height 16"
Length 16"
Construction Composite