X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Sterling Industries SI6050646 Round Mirror

Item: SI6050646
Finish: Arcadius In Antique Silver Leaf
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Overall Height 18"
Overall Length 18"
Overall Depth 1-3/8"
Height 9"
Length 9"
Construction Die Cast Resin And Glass.