Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Sterling Industries SI6050522 Unique Shaped Mirror

Item: SI6050522
Finish: Lilliput In Schribner Red
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.

Details and Dimensions

Overall Height 16"
Overall Length 16"
Overall Depth 1"
Overall Size 16 x16
Height 11"
Length 11"
Construction Die Cast Resin And Glass.