X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Sterling Industries SI6050514 Square/Rectangular Mirror

Item: SI6050514
Finish: Mirage In Gloss Black
Online Availability: Please call for availability.

List Price: $159.00

Price: $106.05



Details and Dimensions

Overall Height 16"
Overall Length 16"
Overall Depth 1"
Height 14"
Length 14"
Construction Die Cast Resin And Glass.