X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Sterling Industries SI6050484 Round Mirror

Item: SI6050484
Finish: Duarte In Schuyler Silver
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Overall Height 13"
Overall Length 16"
Overall Depth 2"
Height 7"
Length 6"
Construction Die Cast Resin And Glass.