X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Sterling Industries SI6050468 Round Mirror

Item: SI6050468
Finish: Lotus In Bright Silver Leaf
Online Availability: Available for immediate shipment

List Price: $117.00

Price: $78.04



Details and Dimensions

Overall Height 16"
Overall Length 16"
Overall Depth 1-3/4"
Height 6"
Length 6"
Construction Die Cast Resin And Glass.