X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Sterling Industries SI6050409 Round Mirror

Item: SI6050409
Finish: Dahila In Antique Silver Leaf
Online Availability: Available for immediate shipment


Details and Dimensions

Overall Height 35"
Overall Length 35"
Overall Depth 3"
Overall Size 35 x35
Height 23"
Length 23"
Construction Made Of Die Cast Resin And Glass