X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Sterling Industries SI6050395 Round Mirror

Item: SI6050395
Finish: Cocktail In Scuyler Silver
Online Availability: Available for immediate shipment


Details and Dimensions

Overall Height 36"
Overall Length 36"
Overall Depth 2"
Overall Size 36 x36
Height 24"
Length 24"
Construction Made Of Die Cast Resin And Glass
View Similar Products