X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Sterling Industries SI6050193 Round Mirror

Item: SI6050193
Finish: Porthole In Scottsbluff Silver
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Overall Height 22"
Overall Length 22"
Overall Depth 1-2/5"
Height 15"
Length 15"
Construction Polyurethane And Beveled Glass