X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Sterling Industries SI6050025 "Bailey Street" Oval Mirror

Item: SI6050025
Finish: Classic Oval Mirror
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Overall Height 31"
Overall Length 21"
Overall Depth 1"
Construction Polyurethane And Beveled Glass