X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Sterling Industries SI6043729 "Bailey Street" Console Table

Item: SI6043729
Finish: Silver
Online Availability: Please call for availability.

List Price: $717.00

Price: $478.24



Details and Dimensions

Height 35"
Width 30"
Length 15"
Construction Metal Mirror
Additional Information Pescia Table