X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Sterling Industries SI6043717 "Bailey Street" Occasional/Accent Table

Item: SI6043717
Finish: Gold
Online Availability: Please call for availability.


Details and Dimensions

Height 32"
Width 23"
Length 16"
Additional Information Tyrella Gold Tray Table
Number of Shelves 1