X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Sterling Industries SI6043712 "Bailey Street" Storage / Organization

Item: SI6043712
Finish: Wood
Online Availability: Please call for availability.


Details and Dimensions

Height 35"
Width 40"
Length 20"
Additional Information Hastings Cabinet
Number of Doors 2