X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Sterling Industries SI6043686 "Bailey Street" Occasional/Accent Table

Item: SI6043686
Finish: Hardwood
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $564.00

Price: $358.18



Details and Dimensions

Height 26"
Width 24"
Length 16"
Construction Hardwood / Mdf
Additional Information Parity Game Table
Number of Drawers 1
Number of Shelves 1