Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Sterling Industries SI6043681 "Bailey Street" Storage / Organization

Item: SI6043681
Finish: Hardwood
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.

Details and Dimensions

Height 32"
Width 48"
Length 18"
Construction Hardwood / Mdf
Additional Information Charolotte Consold
Number of Drawers 3
Number of Shelves 1