X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Sterling Industries SI6043677 "Signature" Occasional/Accent Table

Item: SI6043677
Finish: Mirror
Online Availability: Available for immediate shipment


Details and Dimensions

Height 17"
Width 46"
Length 28"
Construction "Mdf, Mirror, Hardwood"
Additional Information London Coffee Table