X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Sterling Industries SI6043676 "Signature" Occasional/Accent Table

Item: SI6043676
Finish: Mirror
Online Availability: Available for immediate shipment


Details and Dimensions

Height 21"
Width 21"
Length 19"
Additional Information London Side Table
Number of Drawers 1