Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Sterling Industries SI6043648 "Bailey Street" Occasional/Accent Table

Item: SI6043648
Finish: Chocolate
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.

Details and Dimensions

Height 21"
Width 14"
Length 14"
Construction Faux Leather / Metal / Mdf
Additional Information Felton Tray Table - Chocolate