X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Sterling Industries SI6043640 "Bailey Street" Storage / Organization

Item: SI6043640
Finish: Ebony
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $1,497.00

Price: $950.48



Details and Dimensions

Height 43"
Width 13"
Length 53"
Construction Mdf
Additional Information Capri Chest