X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Sterling Industries SI6043638 "Signature" Occasional/Accent Table

Item: SI6043638
Finish: Wood
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $2,217.00

Price: $1,478.74




Details and Dimensions

Height 32"
Width 25"
Length 50"
Construction "Wood, Marble"
Additional Information Cinque Console Table